ABB ELECTRIFICATION CANADA INC 2210-TB CONN STR 45 DEG 3/4in.625-.750
Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, 45 Degree Bend, Meets Coast Guard CG293, Cord Range 0.625 to 0.750 Inch, Malleable Iron
Specifications
Brand Name | Thomas & Betts | Item Name | Strain Relief Cord Connector |
Type | 45° | Trade Size | 3/4 in |
Conductor Size | 0.625 - 0.75 in | Material | Malleable Iron |
Color/Finish | Metallic | Standards | UL E13938 Listed, CSA Certified |
Application | For Use in Hazardous Locations | UPC | 786210357928 |
Packages
1 - UNIT - 1 |