
ABB 1 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting with a hub size of 1 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1/4 - 3/8 in | Connection | NPT |
Thread Length | 14.28 mm | Material | Die-Cast Zinc |
Color/Finish | Metallic/Electro Zinc Plated | Temperature Rating | 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025414 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 |