ABB 1 inch Liquidtight Strain Relief Connector, Malleable Iron
Description
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 1.065 to 1.205 Inch, Malleable Iron. Meets Coast Guard CG293.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1.065 - 1.205 in | Connection | NPT |
Thread Length | 19.84 mm | Material | Malleable Iron |
Color/Finish | Metallic | Thread Type | NPT |
Temperature Rating | 105 °C | Includes | Sealing Ring, Locknut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 | Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210025490 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 | 3000 - UNIT - 3000 |