ABB 1-1/2 inch T&B Liquidtight Strain Relief Connector
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1-1/2 in |
Conductor Size | 1 - 1.187 in | Connection | NPT |
Thread Length | 17.5 mm | Material | Die-Cast Zinc |
Color/Finish | Light Gray/Electro Zinc Plated | Temperature Rating | 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025636 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 1680 - UNIT = 1680 |