Abbotsford
tab2563

ABB 1-1/2 inch T&B Liquidtight Strain Relief Connector, Steel

Price $74.3062 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2563
Documents Documents

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 1 - 1.187 in Connection NPT
Thread Length 17.5 mm Material Die-Cast Zinc
Color/Finish Light Gray/Electro Zinc Plated Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified, Meets Coast Guard CG293
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025636

Packages

5 - UNIT - (5) 10 - UNIT = 10 1680 - UNIT = 1680
Customers who bought this item also bought