
ABB 2-1/2 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting with a hub size of 2-1/2 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 2-1/2 in |
Conductor Size | 1.937 - 2.187 in | Connection | NPT |
Thread Length | 26.19 mm | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025858 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 960 - UNIT = 960 |