
ABB 2-1/2 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | Straight | Trade Size | 2-1/2 in |
Conductor Size | 2.35 - 2.565 in | Material | Malleable Iron |
Thread Size | 2-1/2 in | Thread Type | NPT |
Temperature Rating | 0 - 105 °C | Includes | Sealing Ring, Lock Nut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293, NEC 501-4(B) | Application | Suitable for use in Hazardous Locations |
UPC | 786210025872 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |