
ABB 3 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting with a hub size of 3 inch.
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | Straight | Trade Size | 3 in |
Conductor Size | 2.156 - 2.36 in | Thread Length | 26.19 mm |
Material | Malleable Iron | Color/Finish | Metallic/Untreated |
Thread Type | NPT | Temperature Rating | 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified |
Application | For use in Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025926 |
Packages
1 - UNIT - 1 |