![tab2595](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969002.jpg?preset=medium)
ABB 3 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting with a hub size of 3 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 3 in |
Conductor Size | 2.735 - 2.985 in | Connection | NPT |
Thread Length | 28.57 mm | Material | Malleable Iron |
Color/Finish | Untreated | Temperature Rating | 105 °C |
Includes | Locknut | Standards | UL E13938, CSA Certified |
Application | For Suitable For Hazardous Locations Where General-Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025957 |
Packages
1 - UNIT - 1 |