![tab2524](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969002.jpg?preset=medium)
ABB 1/2 inch, .500-.625 range, T&B Liquidtight Strain Relief Cord Connector
Description
Liquidtight strain relief fitting with a hub size of 1/2 in.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 1/2 - 5/8 in | Connection | NPT |
Thread Length | 15.875 mm | Material | Die-Cast Zinc |
Color/Finish | Light Gray/Electro Zinc Plated | Thread Type | NPT |
Temperature Rating | 105 °C | Includes | Locknut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 | Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210025247 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1120 - UNIT = 11200 |