ABB 3/4 inch Liquidtight Strain Relief Cord Connector, Die Cast Zinc
Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc.Meets Coast Guard CG293.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 1/2 - 5/8 in | Connection | NPT |
Material | Die-Cast Zinc | Color/Finish | Light Gray/Electro Zinc Plated |
Temperature Rating | 105 °C | Includes | Locknut |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 | Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) |
UPC | 786210025346 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 8400 - UNIT = 8400 |