ABB ELECTRIFICATION CANADA INC 2710-TB CONN SR NON-METALIC2in 1.850-2.190
Description
Liquidtight Cord Connector, 2 Inch, Straight, Cord Range 1.850 to 2.190 Inch, Meets Coast Guard CG293, Nylon, Black
Specifications
Brand Name | Thomas & Betts | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 1.85 - 2.19 in | Material | Nylon |
Color/Finish | Black | Temperature Rating | -34 to 105 °C |
Standards | UL E13938 Listed, CSA Certified, Meets Coast Guard CG293 | Application | For Use to Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |
UPC | 786210357959 |
Packages
1 - UNIT - 1 |