
ABB 1 inch 0.310-560" Liquidtight Strain Relief Connector, Aluminum
Description
RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 0.31 - 0.56 in | Thread Length | 26.98 mm |
Material | Aluminum | Color/Finish | Metallic/Untreated |
Thread Type | NPT | Includes | Sealing Ring, Locknut |
Standards | UL E13938, CSA 52391 | Application | Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead and used in Ordinary, Wet, or Dry Locations |
UPC | 786210797199 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |