![tab2941al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970153.jpg?preset=medium)
ABB 1 inch T&B Ranger Aluminum Liquidtight Strain Relief Connector
Description
RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1/2 - 3/4 in | Connection | NPT |
Thread Length | 26.98 mm | Material | Aluminum |
Color/Finish | Metallic | Thread Type | NPT |
Includes | Sealing Ring | Standards | UL File Number E13938, CSA File Number 52391 |
Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead | UPC | 786210797205 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |