
ABB 1 inch T&B Ranger Steel Liquidtight Strain Relief Connector
Description
RANGER™ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1/2 - 3/4 in | Connection | NPT |
Thread Length | 30.16 mm | Material | Steel |
Color/Finish | Metallic | Includes | Sealing Ring |
Standards | CSA Certified | Application | Use to Secure Flexible Cord or Power Cable to a Box or Enclosure and Provide Strain Relief |
UPC | 786210297460 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |