
ABB 1/2 inch 0.125-0.75" Liquidtight Strain Relief Connector, Aluminum
Description
RANGER™ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 1/8 - 3/8 in | Connection | NPT |
Thread Length | 15.87 mm | Material | Aluminum |
Color/Finish | Metallic | Thread Type | NPT |
Includes | Sealing Ring | Standards | UL File Number E13938, CSA File Number 52391 |
Application | Use to Secure Flexible Cord or Power Cable to a Box or Enclosure and Provide Strain Relief | UPC | 786210797137 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |