
ABB 2930S 3/4 inch Ranger™ Steel Liquidtight Strain Relief Connector
Description
RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 1/8 - 3/8 in | Connection | NPT |
Thread Length | 19.05 mm | Material | Steel |
Color/Finish | Metallic/Untreated | Includes | Sealing Ring, Locknut |
Standards | CSA Certified | Application | Liquidtight Fitting to Secure Flexible Cord or Power Cable to a Box or Enclosure |
UPC | 786210297422 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |