
ABB 1 inch Kopex-Ex ISR Industrial Strain Relief Fitting
Description
Kopex-Ex™ ISR Fitting provides 100% pull-out performance with no external clamping required. Compact and sturdy construction for harsh environments. Gland nut laser-etched certification markings, visible no matter where it is installed. Chuck ring unique over-molded design provides strength and flexibility. Sealing bushing performs in extreme temperature -50 to 110°C and provides dependable seal against dust and liquid. Sealing O-ring wide and flexible, adapts to variations in knockout. Easy installation, no disassembly. For tray cables and flexible cords.
Specifications
Brand Name | ABB | Sub Brand | Kopex® |
Item Name | Industrial Strain Relief Fitting | Type | Straight |
Trade Size | 1 in | Conductor Size | 19.94 - 26.04 mm |
Material | Aluminum | Color/Finish | Metallic |
Thread Size | 1 in | Thread Type | NPT |
Temperature Rating | -55 to 110 °C | For Use With | Conduit Systems |
Standards | UL File Number E328651, E311979, CSA Certified | Application | Connection and Strain Relief for Conduit Systems |
UPC | 786210059464 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3840 - UNIT = 3840 |