Abbotsford
tabisr200179

ABB 2 inch Kopex-Ex ISR Industrial Strain Relief Fitting

Price $154.6706 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ISR200-179

Description

Kopex-Ex™ ISR Fitting provides 100% pull-out performance with no external clamping required. Compact and sturdy construction for harsh environments. Gland nut laser-etched certification markings, visible no matter where it is installed. Chuck ring unique over-molded design provides strength and flexibility. Sealing bushing performs in extreme temperature -50 to 110°C and provides dependable seal against dust and liquid. Sealing O-ring wide and flexible, adapts to variations in knockout. Easy installation, no disassembly. For tray cables and flexible cords.

Specifications

Brand Name ABB Sub Brand Kopex®
Item Name Industrial Strain Relief Fitting Type Straight
Trade Size 2 in Conductor Size 38.73 - 45.34 mm
Material Aluminum Color/Finish Metallic/Untreated
Thread Size 2 in Thread Type NPT
For Use With Conduit Systems Standards UL File Number E328651, E311979, CSA Certified
Application Connection and Strain Relief for Conduit Systems UPC 786210059501

Packages

1 - UNIT - 1 5 - UNIT = 5 980 - UNIT = 980