Abbotsford
tab2556

ABB 1-1/4 inch T&B Liquidtight Strain Relief Connector

Price $66.7598 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2556

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 1.187 - 1-3/8 in Connection NPT
Thread Length 20.6 mm Material Malleable Iron
Color/Finish Metallic Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL File Number E13938, CSA Certified
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025568

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2500 - UNIT = 2500