
COLUMBIA-MBF 734769 Conduit Rigid, Threaded 6063 Aluminum Alloy 3-1/2 in 120 in L
Description
Columbia-MBF aluminum rigid conduit partners light weight and corrosion resistance to deliver a complete-line of easy to install, limited maintenance conduit whenever specifications call for aluminum.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit |
Type | Rigid, Threaded | Trade Size | 3-1/2 in |
Length | 120 in | Diameter | 3.57 in ID x 4 in OD |
Wall Thickness | 0.215 in | Material | 6063 Aluminum Alloy |
Color | Silver | Finish | Untreated |
Standards | CSA C22.2 No. 45.2 Certified, ANSI C80.5 | Application | Industrial Environment |
UPC | 623905545034 |
Packages
100 - UNIT - (100) |