
COLUMBIA-MBF 734773 Aluminum Rigid Conduit Threaded, 5 in 10 ft L
Description
Columbia-MBF aluminum rigid conduit partners light weight and corrosion resistance to deliver a complete-line of easy to install, limited maintenance conduit whenever specifications call for aluminum.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit |
Type | Aluminum Rigid Conduit | Trade Size | 5 in |
Length | 10 ft | Diameter | 5.563 in OD |
Wall Thickness | 0.245 in | Material | Aluminum |
Color | Silver | Finish | Aluminum |
Weight per 100 Foot | 479 lb | Packaging Quantity | 60 ft/Bundle |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905545058 |
Packages
100 - UNIT - (100) |