
COLUMBIA-MBF 734775 6" ALUMINUM RIGID CONDUIT
Description
Specifications
Brand Name | Columbia-MBF | Type | Aluminum Rigid Conduit |
Trade Size | 1/2 in | Length | 2 in |
Wall Thickness | .104 IN | Material | Aluminum Alloy |
Color | Silver | Finish | Aluminum |
Standards | CSA C22.2 Number 45.2, ANSI C80.5 | UPC | 623905545065 |
Packages
100 - UNIT - (100) |