Abbotsford
Final sale
glvcon278903

COLUMBIA-MBF 1-1/4 inch Rigid Galvanized Conduit

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:278903

Description

Manufactured from mild steel, rigid conduit is highly resistant to damage from impact yet ductile to facilitate bending.


Hot-dip galvanized for excellent corrosion resistance

High strength ductile steel for long life and easy bending

Smooth, continuous raceways for fast wire pulling

Kwik-Release End Cap to protect threads

Listed to Safety Standard UL 6

Manufactured in accordance with ANSI C80.1

Available in trade sizes 1/2" (16) – 6" (155)

Specifications

Brand Name Allied Tube & Conduit|Calconduit|Columbia-MBF Length 120 in
UPC 091111001048

Packages

1 - UNIT - 1