
ABB 1-1/2 inch x 10 ft OCAL-BLUE PVC Coated Steel Conduit, Gray
Description
PRODUCT FEATURES:- Hot-dip galvanized steel - Nominal 0.002 in. (2 mils) blue urethane coating on interior - Hot-dipped galvanized threads (steel) - Minimum 0.040 in. (40 mils) PVC coating on exterior - Colour-coded thread protectors - Couplings shipped with conduit are packaged separately
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Conduit | Type | Rigid |
Trade Size | 1-1/2 in | Length | 3.02 m |
Diameter | 1.62 in ID x 1.98 in OD | Wall Thickness | 0.18 in |
Material | Steel with PVC Coated | Color | Gray |
Finish | Hot-Dipped Galvanized | Standards | UL File Number E46453, CSA Certified |
Application | Corrosion Protection for Electrical Systems | UPC | 704508261054 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 380 - UNIT = 380 |