![appme323s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268241056.jpg?preset=medium)
EGS 1/2 inch x 5/8 inch M ME-S Male Enlarger
Description
O-Z/Gedney ME-S male enlargers are explosionproof and dust-ignitionproof. They are used to enlarge a threaded hub in an enclosure or fitting.
Specifications
Brand Name | O-Z/Gedney | Material | Steel |
Finish | Zinc Electroplated | Type | Type ME-S Male Enlarger |
Standards | Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III Suitable For Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B And 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505 | Application | For Rigid Conduit And IMC |
UPC | 783126390001 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |