![apprb15075a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262479.jpg?preset=medium)
EGS 1-1/2 inch-3/4 inch Appleton RB Reducing Bushing Aluminum, Silver/Grey
Description
Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 1-1/2 x 3/4 in | Connection Type | NPT |
Material | Aluminum | Color | Natural |
Finish | Natural | Type | Reducing Bushing |
For Use With | Rigid/IMC Conduit | Standards | UL 886, E10444, 1203 Listed, CSA C22.2 No. 25 and 30, CSA 065181, Class I Groups A, B, C, D, Class II Groups E, F, G, Class III |
Application | For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems | UPC | 781381321129 |
Packages
25 - UNIT - (25) |