
EGS 2 inch-1 inch Appleton RB Reducing Bushing (Aluminum)
Description
Reducing Bushing, Size: 2 X 1 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, Fo
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 2 x 1 in | Connection Type | NPT |
Material | Aluminum | Color | Natural |
Finish | Natural | Type | Reducing Bushing |
For Use With | Rigid/IMC Conduit | Standards | UL 886, E10444, 1203 Listed, CSA C22.2 No. 25 and 30, CSA 065181, Class I Groups A, B, C, D, Class II Groups E, F, G, Class III |
Application | For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems | UPC | 781381322126 |
Packages
5 - UNIT - (5) |