
ARLINGTON INDUSTRIES 1/2 inch Non-Metallic Bushing for Metal Studs, Yellow
Description
Non-Metallic Bushings for Metal Studs.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1/2 in | Material | Plastic |
Color | Black | Type | Open |
Dimensions | 0.7 in ID x 0.94 in OD x 0.47 in T | Packaging Quantity | 100/Case |
Standards | UL File Number E161207, CSA File Number LR49636 | Application | For Metal Studs |
UPC | 018997180100 |
Packages
100 - UNIT - (100) |