ARLINGTON INDUSTRIES 1 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow
Description
Non-Metallic Bushings for Metal Studs.
Specifications
Brand Name | Arlington | Material | Plastic |
Color | Yellow | Type | Non Metallic Bushing |
Standards | UL and CSA | Application | Metal Stud |
UPC | 018997180506 |
Packages
1000 - UNIT - (1000) |