![ges114x1rb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958698.jpg?preset=medium)
ABB 1-1/4 inch x 1 inch Iberville Reducing Bushing-NPS (Steel)
Description
IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Reducing Bushing | Connection Size | 1-1/4 x 1 in |
Connection Type | NPT | Material | Steel |
Type | Reducing Bushing | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 622538641069 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1102 - UNIT = 11025 |