Abbotsford
ges114x34rb

ABB 1-1/4 inch x 3/4 inch Iberville Reducing Bushings-NPS (Steel)

Price $6.1093 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB10R6
Documents Documents

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1-1/4 x 3/4 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641052

Packages

1 - UNIT - 1 25 - UNIT = 25 7000 - UNIT = 7000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok