
ABB 1 inch x 3/4 inch Iberville Reducing Bushing - NPS (Steel)
Description
IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Reducing Bushing | Connection Size | 1 x 3/4 in |
Connection Type | NPT | Material | Steel |
Type | Shock Resistant | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 622538641038 |
Packages
50 - UNIT = (50) | 100 - UNIT = 100 | 6000 - UNIT - 6000 |