Abbotsford
ges2x112rb

ABB 2 inch x 1-1/2 inch Iberville Reducing Bushing- NPS (Steel)

Price $13.3383 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB16R12

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 2 x 1-1/2 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641120

Packages

1 - UNIT - 1 10 - UNIT = 10 4410 - UNIT = 4410
This website uses cookies to ensure you get the best experience on our website. Read more
Ok