Abbotsford
ges2x1rb

ABB 2 inch x 1 inch Iberville Reducing Bushing-NPS (Steel)

Price $13.9405 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIRB16R8
Documents Documents

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 2 x 1 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641151

Packages

1 - UNIT - 1 10 - UNIT = 10 2500 - UNIT = 2500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok