![ges2x34rb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958698.jpg?preset=medium)
ABB 2 inch x 3/4 inch Iberville Reducing Bushings-NPS (Steel)
Description
IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Bushing | Connection Size | 2 x 3/4 in |
Connection Type | NPT | Material | Steel |
Type | Reducing | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 622538641144 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2000 - UNIT = 2000 |