Abbotsford
sce1827

IPEX 1 inch x 3/4 inch Scepter PVC Threaded Reducer Bushing, Gray

Price $10.6723 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077316

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Reducing Bushing Connection Size 1 x 3/4 in
Connection Type Spigot x Threaded Material PVC
Color Gray Type Non Corrosive
For Use With Electrical Rigid PVC Conduit Standards UL 651, UL Listed, CSA C22.2 No. 18.3
Application For Industrial, Commercial and Residential UPC 622454773165

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50