ABB 1 inch T&B Fittings Steel Metallic Bushing
Description
Bushing made of steel. 1-19/32 inch diameter, 1/2 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1 in | Connection Type | Threaded |
Material | Steel | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210001241 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |