ABB 1/2-3/4 inch T&B Male Conduit Enlarger
Description
TC 1245 MALE ENLARGER
Specifications
Brand Name | ABB | Item Name | Enlarger |
Connection Size | 1/2 - 3/4 in | Material | Malleable Iron |
Type | Reducers & Enlargers | Standards | UL File Number E23018, CSA Certified |
Application | Suitable for use in Hazardous Locations | UPC | 786210012452 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 2100 - UNIT = 21000 |