![tab1246](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969049.jpg?preset=medium)
ABB 3/4-1 inch T&B Male Conduit Enlarger
Description
TBĀ® male enlarger made of malleable iron for use with rigid and intermediate metal conduit fitting type.
Specifications
Brand Name | ABB | Item Name | Enlarger |
Connection Size | 3/4 - 1 in | Connection Type | NPT |
Material | Malleable Iron | Type | Reducers & Enlargers |
Standards | UL File Number E23018, CSA Certified | Application | Suitable for use in Hazardous Locations |
UPC | 786210012469 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 1400 - UNIT = 14000 |