Abbotsford
tab1250

ABB 3/4 inch-1/2 inch Female Reducer, Malleable Iron

Price $15.6628 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1250-TB

Description

TBĀ® female reducer made of malleable iron for use with rigid and intermediate metal conduit fitting type. Adapt any outlet to the next smaller size of conduit. Hex shoulder makes wrench tightening convenient.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 3/4 - 1/2 in Connection Type NPT
Material Malleable Iron Type Threaded Reducer
Application For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210012506

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 1200 - UNIT - 1200