ABB 3/4 inch-1/2 inch T&B Female Reducer
Description
TBĀ® female reducer made of malleable iron for use with rigid and intermediate metal conduit fitting type. Adapt any outlet to the next smaller size of conduit. Hex shoulder makes wrench tightening convenient.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 3/4 - 1/2 in | Connection Type | NPT |
Material | Malleable Iron | Type | Threaded Reducer |
Application | For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210012506 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 | 1200 - UNIT - 1200 |