ABB 3-1/2 inch - 3 inch Female Reducer, Malleable Iron
Description
Female reducer made of malleable iron. 4-1/8 inch cross flat, 1-9/16 inch thread length, 1/2 inch head thickness.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 3-1/2 - 3 in | Connection Type | Female |
Material | Malleable Iron | Type | Female Reducer |
Dimensions | 4-1/8 in OD | Standards | UL File Number E23018, CSA Certified |
Application | For Connecting Two Different Sizes of Rigid/IMC Conduit | UPC | 786210012575 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |