
ABB 1-1/4 inch Conduit Bushing, Steel
Description
Bushing made of steel. 1-15/16 inch diameter, 9/16 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1-1/4 in | Connection Type | Threaded |
Material | Steel | Type | Conduit Bushing |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210001258 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 200 - UNIT = 200 |