![tab126](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969494.jpg?preset=medium)
ABB 1-1/2 inch T&B Fittings Steel Metallic Bushing
Description
Bushing made of steel. 2-3/16 inch diameter, 9/16 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1-1/2 in | Connection Type | Threaded |
Material | Steel | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210001265 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |