![tab126al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969494.jpg?preset=medium)
ABB 1-1/2 inch T&B Fittings Aluminum Metallic Bushing
Description
TBĀ® metallic bushing made of aluminium. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench. Locknut type base gives improved bonding and resists loosening under conditions of vibration.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1-1/2 in | Connection Type | NPT |
Material | Aluminum | Type | Shock Resistant |
For Use With | Rigid/IMC Conduits | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801100 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |