ABB 1/2 inch Insulated Throat Bushing, Steel
Description
Insulated throat fitting made of steel with a size of 1/2 inch. Reduce wire pulling effort by as much as 50%.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 1/2 in | Connection Type | Threaded |
Material | Steel | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210012223 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |