![tab1223](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969069.jpg?preset=medium)
ABB 3/4 inch T&B Fittings Steel Insulated Throat Fitting
Description
TB® insulated throat fitting constructed from steel, recognizable by the distinctive trademarked blue insulating liner in the throat. Reduce wire pulling effort by as much as 50%, temperature rating 105 °C. 1-9/32 x 31/64 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 3/4 in | Connection Type | Threaded |
Material | Steel | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210012230 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 2340 - UNIT = 23400 |