![tab1224](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969069.jpg?preset=medium)
ABB 1 inch T&B Fittings Steel Insulated Throat Fitting
Description
TB® insulated throat fitting constructed from steel, recognizable by the distinctive trademarked blue insulating liner in the throat. Reduce wire pulling effort by as much as 50%, temperature rating 105 °C. 1-19/32 x 19/32 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 1 in | Connection Type | Threaded |
Material | Steel | Type | Bushings |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210012247 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 40 - UNIT = 40 | 3920 - UNIT = 3920 |