ABB 1-1/4 inch T&B Fittings Steel Insulated Throat Fitting
Description
1-1/4 Inch Insulated Bushing, Steel, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Bushing |
Connection Size | 1-1/4 in | Connection Type | NPT |
Material | Steel | Type | Insulated |
Dimensions | 49.21 mm OD | For Use With | Rigid/IMC Conduit |
Packaging Quantity | 5/Pack | Standards | CSA Certified, UL E23018 Listed |
UPC | 786210357430 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 20 - UNIT = 20 | 3960 - UNIT = 3960 |